JSP

JSP EVOGuard® C4-MAX Industrial Visor

  • ERIKS:14682927
  • Manufacturer:5038428256261
Image 1
Image 2
Image 1
Image 2

EVOGuard®C4 MAX Industrial Visor


Compatible with JSP EVOGuard® browguard systems and EVO® helmets, excluding EVO®6100 and EVO® VISTA® ranges.



Features & Benefits
  • A Impact Rating - High Energy Impact (190m/s) *when fitted to a compatible JSP EVO® helmet
  • B Impact Rating - Medium Energy Impact (120m/s) when fitted to an EVOGuard® browguard
  • T - High Speed Particles at Extreme Temperatures
  • 1 - Optical Class
  • 3 - Liquid droplets & splash
  • 9 - Molten Metals
  • K - Anti Scratch
  • N - Anti Mist
  • 2C - 1. 2 - UV Filter with Enhanced Colour Recognition
  • Polycarbonate Clear Visor
  • Weight (g) - 216g




VISION


The optical class 1 visor offers a panoramic view with minimal distortion, ideal for comfortable all
day wear.



COMPATIBILITY


EVOGuard® visors maximise compatibility with JSP
half masks, disposable respirators, prescription glasses
and the Sonis® mounted ear defender range.



UV PROTECTION


Visor filters harmful UV radiation to protect the
eyes whilst also offering high light transmission and
enhanced colour recognition.



IMPACT


Wide range of high performance visors offering up to A rated impact resistance when fitted to a safety helmet and medium energy impact protection with the EVOGuard® browguard.



COVERAGE


EVOGuard® visors provide comprehensive facial
coverage without limiting movement. EVOGuard®
MAX visors offer enhanced coverage with an
integral chinguard.
Save to list

€43.06/ pieceexcl. VAT

€52.10incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JSP