JSP

JSP EVO®2 Safety Helmet - Slip Ratchet - Vented - Blue

  • ERIKS:14783725
  • Manufacturer:5038428126007
Image 1
Image 2
Image 1
Image 2

EVO®2 Industrial Safety Helmet


The EVO®2 Comfort Plus™ helmet combines a super strong shell for superior all day
protection in the widest range of environments, with the comfort benefits of the new Evolution®
3D Adjustment™ harness system. EVO®2 is a true evolution of the long established MK®2
and Mk®3 helmets, which were first launched in the 1970’s, the EVO®2
retains the JSP signature styling while incorporating developments first seen in the EVO®8.
Packed full of the latest protection technology and features such as the Evolution®
3D Adjustment™ harness system, Revolution® Wheel Ratchet or the unique OneTouch™
Slip Ratchet, which can be adjusted using one hand in a single swift movement.




Tough HDPE shell


In tests the EVO®2 proved far tougher than the EN397 standard required and far tougher
than any of it’s competitors.




Supreme Comfort


A 6-point polyethylene cradle harness system offers unrivalled comfort without compromising performance.




Chamlon™ Sweatband


Cotton core sweatband with porous PU coating for maximum absorption. PH neutral, dermatologically tested.




3D Precision Fitting


Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point
harness depth settings.




Adjustment


OneTouch™ Slip Ratchet.



Universal Slots

Enables firm fitting of a range of Surefit™ safety visors and ear defenders.




Branding

Extra large area for logos on the front, sides, and rear.




Electrical Insulation (Non-vented only)


The un-vented version meets EN50365 Class 0 10KV standard. This standard is applicable to
electrically insulated helmets used for working live or close to live parts on installations not
exceeding 1000Vac or 1500Vdc.
Save to list

€8.68/ pieceexcl. VAT

€10.50incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JSP