JOHN GUEST

JOHN GUEST Y-piece Series: CM JG Plastic White 12mm

  • ERIKS:13191818
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JOHN GUEST
Series
CM JG
Shape
Y-piece
Material
Plastic
External tube diameter of connection
12 mm
Colour
White