

€6.30/ pieceexcl. VAT
€7.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | MW05 |
Shape | Coupling piece |
Material | Brass |
External tube diameter of connection | 10 mm |
Nominal inner diameter 2 | 1/4" |
Connection | Welded end |
Connection 2 | External thread (BSPT) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 65 °C |