

€14.10/ pieceexcl. VAT
€17.06incl. VAT
Sold per: 5Min. order: 5
1 In stock - Estimated delivery date 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | PEM02 |
Shape | T-piece |
Material | PP |
External tube diameter of connection | 22 mm |
Connection | Clamping ring |
Material connection 2 | PP |
Material connection 3 | PP |