JOHN GUEST

JOHN GUEST T-piece Series: PEM02 PP Clamping ring 12mm

  • ERIKS:11391783
Image 1
Save to list

€6.35/ pieceexcl. VAT

€7.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JOHN GUEST
Series
PEM02
Shape
T-piece
Material
PP
External tube diameter of connection
12 mm
Connection
Clamping ring
Material connection 2
PP
Material connection 3
PP