

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | PEM30 |
Shape | T-piece reducer |
Material | PP |
External tube diameter of connection | 28 mm |
External tube diameter of connection 2 | 22 mm |
External tube diameter of connection 3 | 22 mm |
Connection | Clamping ring |
Material connection 2 | PP |
Material connection 3 | PP |