
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | 15/22 |
Housing material | Plastic |
External tube diameter of connection | 22 mm |
Connection | Push-in |
Sealing | EPDM |
Minimum medium temperature (continuous) | 1 °C |
Maximum medium temperature (continuous) | 65 °C |