
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | 15/22 |
Housing material | Brass |
Material quality | CuZn36Pb2As (CW602N) |
External tube diameter of connection | 15 mm |
Connection | Plug coupling |
Sealing | EPDM |
Minimum medium temperature (continuous) | 1 °C |
Maximum medium temperature (continuous) | 105 °C |