

€21.50/ pieceexcl. VAT
€26.02incl. VAT
Sold per: 5Min. order: 5
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | MC |
Shape | Nipple |
Material | Brass |
External tube diameter of connection | 22 mm |
Nominal inner diameter 2 | 3/4" |
Connection | Push-pull coupling |
Connection 2 | External thread (BSPP) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 65 °C |