

€4.08/ meterexcl. VAT
€4.94incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Material | B-PEX |
Outer pipe diameter | 15 mm |
Wall thickness | 1.7 mm |
Pressure rating | PN12 |
Pressure rating product | PN12 |
Length | 25 m |
Diffusion-tight | Yes |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 65 °C |
Pipe colour | White |
On roll | Yes |
Wall roughness | 0.02 mm |