JOHN GUEST

JOHN GUEST Pipe B-PEX White Diffusion-tight PN12 On roll Length: 100m 15mmx1.7mm

  • ERIKS:13581208
Image 1
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JOHN GUEST
Material
B-PEX
Outer pipe diameter
15 mm
Wall thickness
1.7 mm
Pressure rating
PN12
Pressure rating product
PN12
Length
100 m
Diffusion-tight
Yes
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
65 °C
Pipe colour
White
On roll
Yes
Wall roughness
0.02 mm