

€35.90/ pieceexcl. VAT
€43.44incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | AM |
Construction type | 2-way |
Housing material | Plastic |
External tube diameter of connection | 22 mm |
Seat material | PTFE |