

17,30 €/ pieceexcl. VAT
20,93 €incl. VAT
Estimated delivery date - 30.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | AM |
Construction type | 2-way |
Housing material | Plastic |
Nominal inner diameter | 1/2" (15) |
External tube diameter of connection | 15 mm |
Seat material | PTFE |