Products
Brands
About ERIKS
Customer service
NL - English
Home
Insert Elbow 90 PEM222020W 20x...
JOHN GUEST Insert Elbow 90 PEM222020W 20x20
ERIKS:
11659566
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Sold per: 5
Min. order: 5
Estimated delivery date - 16/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
JOHN GUEST
Series
PEM
Shape
Elbow
Material
POM
External tube diameter of connection
20 mm
Angle of bow
90 °
See all variants
Log in