Products
Brands
About ERIKS
Customer service
NL - English
Home
Hose connector brass-Ni JG NC4...
JOHN GUEST Hose connector brass-Ni JG NC448N 15x1/2"
ERIKS:
11391858
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 08/08/2029
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
JOHN GUEST
Diameter, hose connector
15 mm
Size of threaded connection (inch)
1/2"
Material
Brass
Type
NC448N
See all variants
Log in