JOHN GUEST

JOHN GUEST End cap Series: PSE46 Plastic 16mm

  • ERIKS:11553202
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JOHN GUEST
Series
PSE46
Shape
End cap
Material
Plastic
External tube diameter of connection
16 mm