JOHN GUEST

JOHN GUEST End cap Series: PSE46 Plastic 12mm

  • ERIKS:11391799
Image 1
Save to list

€4.87/ pieceexcl. VAT

€5.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JOHN GUEST
Series
PSE46
Shape
End cap
Material
Plastic
External tube diameter of connection
12 mm