

€5.50/ pieceexcl. VAT
€6.66incl. VAT
Sold per: 10Min. order: 10
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | PSE46 |
Shape | End cap |
Material | Plastic |
External tube diameter of connection | 10 mm |