

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | PEM03 |
Shape | Elbow |
Material | POM |
External tube diameter of connection | 22 mm |
Connection | Clamping ring |
Pressure rating | PN10 |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 65 °C |