
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Shape | Elbow |
Material | Brass |
External tube diameter of connection | 15 mm |
Nominal inner diameter 2 | 1/2" |
Pressure rating | PN10 |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 65 °C |