Products
Brands
About ERIKS
Customer service
NL - English
Home
Distributor Series: SFM512210E...
JOHN GUEST Distributor Series: SFM512210E 10mmx22 mm Number of connectable valves: 4
ERIKS:
12158443
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Sold per: 5
Min. order: 5
Estimated delivery date - 10/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
JOHN GUEST
Series
SFM5
Model
Distributor
Nominal inner diameter, process end
22 mm
External tube diameter of connection
10 mm
Number of connectable valves
4
See all variants
Log in