
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | JG Rail |
Model | Distributor |
Material | Brass |
Nominal inner diameter, process end | 22 mm |
External tube diameter of connection | 15 mm |
Number of connectable valves | 12 |