

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | HSV |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Brass |
Surface protection | Chromium-plated |
Nominal inner diameter | DN10 |
External tube diameter of connection | 16 mm |
Connection | Insert |
Pressure rating | PN12 |
Face to Face norm | Manufacturer standard |
Manual operation | Screw slot |
Bore | Full bore |
Material ball | Brass |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | EPDM |