JOHN GUEST

JOHN GUEST Ball valve Series: 15ISV Aceltal/PTFE Full bore Screw slot PN12 Insert 15mm DN12

  • ERIKS:11391862
Image 1
Save to list
Not available in webshop

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JOHN GUEST
Series
ISV
Construction type
2-way
Housing construction
1-part
Housing material
Aceltal
Nominal inner diameter
DN12
External tube diameter of connection
15 mm
Connection
Insert
Pressure rating
PN12
Face to Face norm
Manufacturer standard
Manual operation
Screw slot
Bore
Full bore
Seat material
PTFE
Maximum medium temperature (continuous)
65 °C
With drain
No