JOHN GUEST

JOHN GUEST Ball valve Series: 15HSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 15mm DN12

  • ERIKS:11391865
Image 1
Save to list
Not available in webshop

Sold per: 2Min. order: 2

Estimated delivery date - 15/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JOHN GUEST
Series
HSV
Norm
EN (DIN)
Construction type
2-way
Housing construction
1-part
Housing material
Brass
Surface protection
Chromium-plated
Nominal inner diameter
DN12
External tube diameter of connection
15 mm
Connection
Insert
Pressure rating
PN12
Face to Face norm
Manufacturer standard
Face to Face length
20.1 mm
Manual operation
Screw slot
Bore
Full bore
Material ball
Brass
Seat material
PTFE
Spindle material
Brass
Primary spindle seal material
EPDM
Secondary spindle seal material
EPDM
Body seal
EPDM
Maximum medium temperature (continuous)
92 °C
Maximum pressure difference at 20 °C
12 bar
With drain
No