

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | HSV |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Brass |
Surface protection | Chromium-plated |
Nominal inner diameter | DN08 |
External tube diameter of connection | 10 mm |
Connection | Insert |
Pressure rating | PN12 |
Face to Face norm | Manufacturer standard |
Face to Face length | 15.2 mm |
Manual operation | Screw slot |
Bore | Full bore |
Material ball | Brass |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |
Maximum medium temperature (continuous) | 92 °C |
Maximum pressure difference at 20 °C | 12 bar |
With drain | No |