

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | PEMSTC |
Shape | Transition piece female |
Material | Plastic |
External tube diameter of connection | 12 mm |
Nominal inner diameter 2 | 1/2" |
Connection 2 | Internal thread (BSPP) |