

€15.00/ pieceexcl. VAT
€18.15incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | PEM |
Shape | Transition piece female |
Material | Plastic |
External tube diameter of connection | 10 mm |
Nominal inner diameter 2 | 1/2" |
Connection 2 | Internal thread (BSPP) |