






€3,159.00/ pieceexcl. VAT
€3,822.39incl. VAT
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 6060 |
Type | 3167 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Forged steel |
Material quality | ASTM A350 LF2/A105N |
Surface protection | Polyurethane 50 micron |
Nominal inner diameter | 4" (100) |
Connection | Flange |
Pressure rating | Class 600 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T3, Series 1 |
Face to Face length | 432 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F12 |
Bore | Full bore |
Material ball | ASTM A351 CF8M |
Seat material | Devlon |
Spindle material | ASTM A479 316 |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | Graphite |
Body seal | Graphite |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 125 °C |
Maximum operating pressure | 102 bar |
Fire safe | Yes |
DN | 4" |
d | 100 mm |
L | 432 mm |
H | 285 mm |
M | 666 mm |
Weight | 136 kg |