




€244.50/ pieceexcl. VAT
€295.85incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Type | 3222 |
Execution | Stem extension |
Material | Stainless steel |
Material quality | ASTM A479 316 |
DN full bore | DN15 - DN20 |
Valve mounting flange | F05 |
Valve stem shape | DD |
Size valve stem | 9 mm |
Actuator mounting flange | F05 |
Actuator stem shape | DD |
Height | 100 mm |
Weight | 1.2 kg |