

€90.75/ pieceexcl. VAT
€109.81incl. VAT
3 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Execution | Revision set |
DN full bore | DN40 - 1.1/2" |
DN reduced bore | DN50 - 2" |
Pressure rating | PN40 - Class 150/300 |
Seat material | PTFE |
O-ring material | FPM (FKM) |
Body seal | SWG 316L/PTFE/Graphite |
Fire safe | Yes |