

€49.88/ pieceexcl. VAT
€60.35incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Execution | Revision set |
DN full bore | DN15 - 1/2" |
DN reduced bore | DN20 - 3/4" |
Pressure rating | PN40 - Class 150/300 |
Seat material | PTFE |
O-ring material | FPM (FKM) |
Body seal | SWG 316L/PTFE/Graphite |
Fire safe | Yes |