

€426.38/ pieceexcl. VAT
€515.92incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Execution | Revision set |
DN full bore | DN200 - 8" |
DN reduced bore | DN250 - 10" |
Pressure rating | PN16 - Class 150 |
Seat material | PTFE |
O-ring material | FPM (FKM) |
Body seal | SWG 316L/PTFE/Graphite |
Fire safe | Yes |