

€55.05/ pieceexcl. VAT
€66.61incl. VAT
31 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Execution | Locking device |
Material | Stainless steel |
Material quality | SS316 |
DN full bore | DN80 - DN100 |
Valve mounting flange | F10 |
Actuator stem shape | DD |
Weight | 0.5 kg |