

€49.73/ pieceexcl. VAT
€60.17incl. VAT
15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Execution | Locking device |
Material | Stainless steel |
Material quality | SS316 |
DN full bore | DN40 - DN50 - DN65 |
Valve mounting flange | F07 |
Actuator stem shape | DD |
Weight | 0.5 kg |