




€2,742.00/ pieceexcl. VAT
€3,317.82incl. VAT
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 715IIT |
Type | 3216 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 8" (200) |
Connection | Flange |
Pressure rating | Class 150 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T1, Serie 19 |
Face to Face length | 292 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F12 |
Bore | Reduced bore |
Material ball | ASTM A351 CF8M |
Seat material | PTFE |
Spindle material | F51 |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | Graphite |
Body seal | PTFE/Graphite |
Actuator material | ASTM A216 WCB |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum pressure difference at 20 °C | 19 bar |
Fire safe | Yes |
DN | 8" (200) |
d | 144 mm |
L | 292 mm |
H | 267 mm |
M | 698 mm |
Weight | 77 kg |