




€1,863.00/ pieceexcl. VAT
€2,254.23incl. VAT
Estimated delivery date - 25/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 516IIT/540IIT |
Type | 3192 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN100 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 27 |
Face to Face length | 190 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F10 |
Bore | Full bore |
Material ball | 1.4408 |
Seat material | PTFE |
Spindle material | F51 |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | Graphite |
Body seal | SWG 316L/PTFE/Graphite |
Actuator material | ASTM A216 WCB |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum pressure difference at 20 °C | 40 bar |
Fire safe | Yes |
DN | DN100 |
Pressure class | PN40 |
d | 100 mm |
L | 190 mm |
H | 232 mm |
M | 495 mm |
Weight | 35 kg |