




€2,301.00/ pieceexcl. VAT
€2,784.21incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 530LIT |
Type | 3195 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Steel |
Material quality | ASTM A352 LCC |
Nominal inner diameter | 6" (150) |
Connection | Flange |
Pressure rating | Class 300 |
Face to Face length | 403 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F12 |
Bore | Full bore |
Material ball | Stainless steel |
Seat material | PTFE |
Spindle material | F51 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Actuator material | ASTM A216 WCB |
Minimum medium temperature (continuous) | -46 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum pressure difference at 20 °C | 51.7 bar |
Fire safe | Yes |
DN | 6" (150) |
d | 151 mm |
L | 403 mm |
H | 298 mm |
M | 698 mm |
Weight | 94 kg |