




€953.50/ pieceexcl. VAT
€1,153.73incl. VAT
Estimated delivery date - 25/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 530AIT |
Type | 3195 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Steel |
Material quality | ASTM A216 WCB |
Nominal inner diameter | 4" (100) |
Connection | Flange |
Pressure rating | Class 300 |
Face to Face length | 305 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F10 |
Bore | Full bore |
Material ball | Stainless steel |
Seat material | PTFE |
Spindle material | F51 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Actuator material | ASTM A216 WCB |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum pressure difference at 20 °C | 51.1 bar |
Fire safe | Yes |
DN | 4" (100) |
d | 100 mm |
L | 305 mm |
H | 232 mm |
M | 495 mm |
Weight | 52 kg |
€1,112.00/ pieceexcl. VAT
€1,345.52incl. VAT
1 In stock - Estimated delivery date 13/11/2026