




€153.50/ pieceexcl. VAT
€185.74incl. VAT
Estimated delivery date - 25/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 530AIT |
Type | 3195 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Steel |
Material quality | ASTM A216 WCB |
Nominal inner diameter | 3/4" (20) |
Connection | Flange |
Pressure rating | Class 300 |
Face to Face length | 152 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Bore | Full bore |
Material ball | Stainless steel |
Seat material | PTFE |
Spindle material | F51 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Actuator material | ASTM A216 WCB |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum pressure difference at 20 °C | 51.1 bar |
Fire safe | Yes |
DN | 3/4" (20) |
d | 20 mm |
L | 152 mm |
H | 118 mm |
M | 164 mm |
Weight | 4 kg |
€177.00/ pieceexcl. VAT
€214.17incl. VAT
Estimated delivery date - 25/02/2027