




€171.00/ pieceexcl. VAT
€206.91incl. VAT
Estimated delivery date - 25/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 515LIT |
Type | 3193 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Steel |
Material quality | ASTM A352 LCC |
Nominal inner diameter | 1" (25) |
Connection | Flange |
Pressure rating | Class 150 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T1, Serie 18 |
Face to Face length | 127 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Bore | Full bore |
Material ball | ASTM A479 316 |
Seat material | PTFE |
Spindle material | F51 |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | Graphite |
Body seal | SWG 316L/PTFE/Graphite |
Actuator material | ASTM A216 WCB |
Minimum medium temperature (continuous) | -46 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum pressure difference at 20 °C | 19.8 bar |
Fire safe | Yes |
DN | 1" (25) |
d | 25 mm |
L | 127 mm |
H | 130 mm |
M | 164 mm |
Weight | 3.5 kg |