




€724.88/ pieceexcl. VAT
€877.10incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 316AIT/340AIT |
Type | 3198 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | DN65 |
Connection | Flange |
Pressure rating | PN16 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 290 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 |
Mounting flange | F07 |
Bore | Full bore |
Material ball | 1.4408 |
Seat material | PTFE |
Spindle material | F51 |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | Graphite |
Body seal | SWG 316L/PTFE/Graphite |
Actuator material | ASTM A216 WCB |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum pressure difference at 20 °C | 16 bar |
Fire safe | Yes |
DN | DN65 |
d | 65 mm |
L | 290 mm |
H | 169 mm |
M | 348 mm |
Weight | 18.3 kg |