



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JASTA |
Series | LDK-4 |
Type | 1893 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Steel |
Material quality | EN-GJL-250 |
Surface protection | Primer |
Nominal inner diameter | DN250 - 10" |
Connection | Flange |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 100 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Mounting flange 2 | F10 |
Disk material | Steel |
Spindle material | Steel |
PMO - maximum operating pressure | 10 bar |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 350 °C |
DN | DN250 |
A | 323 mm |
H | 301 mm |
L | 100 mm |
Weight | 9.35 kg |