JASTA

JASTA Throttle valve Series: LDK-4 Type: 1893 Steel/Steel Centric Bare stem PN10 Flange DN150 - 6"

  • ERIKS:14788828
Image 1
Image 2
Image 1
Image 2
Steel throttle valve, flange type, for mounting between PN6/10/16 flanges, with bare shaft end.
Save to list
Not available in webshop
Estimated delivery date - 23/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JASTA
Series
LDK-4
Type
1893
Norm
EN (DIN)
Valve design
Centric
Housing material
Steel
Material quality
EN-GJL-250
Surface protection
Primer
Nominal inner diameter
DN150 - 6"
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
100 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Disk material
Steel
Spindle material
Steel
PMO - maximum operating pressure
10 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
350 °C
DN
DN150
A
222 mm
H
241 mm
L
100 mm
Weight
6.25 kg