






€177.58/ pairexcl. VAT
€214.87incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JALAS |
Series | Exalter 9995 |
Shoe size | 34 |
Shoe size (UK) | 1.5 |
Model | Low shoe |
Norm | EN ISO 20345:2022 S3S HRO FO SC |
Width | Regular |
Safety class | S3S |
Material uppers | Microfibre |
Colour | Black |
Outsole | Vibram® Nitril / HRO |
Material toecap | Aluminium |
Heat resistant outsole | Yes |
Antistatic | Yes |