JALAS

JALAS Safety shoe Heavy Duty 1268 S3, size 42

  • ERIKS:13460728
  • Manufacturer:6408487506734
Image 1
JALAS Heavy Duty 1268, Nail protection material steel, toecap material composite, PU midsole, rubber outsole, upper material PU-coated leather
Save to list

€172.31/ pairexcl. VAT

€208.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JALAS
Width
Regular
Safety class
S3
Colour
Black / Blue
Material of upper part
PU-coated leather