IWIS

IWIS Ketting 06B-2 D67 DS=5m

  • ERIKS:23204586
Image 1
Save to list

€281.00/ per boxexcl. VAT

€340.01incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IWIS
Type
BS 06B-2
Type
BS 06B-2
Norm
BS 228 - ISO 606 - DIN 8187
Pitch
3/8" in
ISO reference
06B-2
Material
Steel
Model
Duplex