

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ITRON |
Series | SSV8211 |
Type | 31340 |
Model | Piloted |
Construction type | Straight |
Housing material inlet side | Ductile cast iron |
Housing material outlet side | Ductile cast iron |
Nominal inner diameter inlet side | 1" (25) |
Connection inlet side | Internal thread (BSPP) |
Nominal inner diameter outlet side | 1" (25) |
Connection outlet side | Internal thread (BSPP) |
Adjustment range | from 0.1 to 0.26 bar |
Sealing | NBR |
Medium temperature | from -20 to 60 °C |