

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ITRON |
Series | 233 |
Type | 31331 |
Model | Direct-acting |
Connection | Flange |
Nominal inner diameter | DN50 |
Pressure rating | PN16 |
Reduced pressure range | from 0.015 to 0.035 bar |
Maximum inlet pressure | 8 bar |
Medium temperature | from -20 to 60 °C |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Membrane material | NBR |
Spring material | Spring steel |
With couplers | No |
With pressure gauge | No |
Backflow preventer | No |